Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Dummy Function, 06 Lever with Escutcheon, Le

  • Mfr # LD99L-DT-06 3 26D LHR

  • Zoro # G916468984


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Type
Rim
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD99L-DT-06 3 26D LHR
Zoro #
G916468984
UPC #
197163377381
Country of Origin
Mexico

Dimensions

Door Width
28 to 36
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
4-1/2 in

Details

Exit Device Type
Rim
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Type
Rim
Grade
Grade 1
Fire Rated
No
Item
Rim Exit Devices
Finish
Satin Chrome
Color
Satin Chrome
Material
VARIES
Series
99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.