Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Exit Only, Less Trim, Hex Key Dogging, Aged

  • Mfr # 99EO 3 643E

  • Zoro # G116468661


product price: $1,622.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Color
Aged Bronze
Fits Stile Width
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99EO 3 643E
Zoro #
G116468661
UPC #
197163371426
Country of Origin
Mexico

Dimensions

Fits Stile Width
3-5/8 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in

Details

Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Color
Aged Bronze
Fire Rated
No
Type
Rim
Item
Rim Exit Devices
Finish
Aged Bronze
Door Handing
Non-Handed
Series
99
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.