Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Nightlatch Function, Escutcheon Pull, Motori

  • Mfr # RXQEL99NL-F 3 26D

  • Zoro # G916468526


product price: $2,948.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Exit Device Type
Rim
Fire Rated
Yes {Variable}
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL99NL-F 3 26D
Zoro #
G916468526
UPC #
197163381647
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in

Details

Item
Rim Exit Devices
Exit Device Type
Rim
Fire Rated
Yes {Variable}
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
Material
VARIES
Type
Rim
Finish
Satin Chrome
Series
99
Door Handing
Non-Handed
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.