
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Nightlatch Function, , Less Dogging, Black A
Mfr # LD99NL-OP 3 315
Zoro # G816469616
product price: $2,128.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD99NL-OP 3 315
Zoro #
G816469616
UPC #
197163377428
Country of Origin
Mexico
Dimensions
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Rim
Grade
Grade 1
Door Handing
Non-Handed
Type
Rim
Item
Rim Exit Devices
Material
VARIES
Finish
Black Anodized
Color
Black Anodized
Series
99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.