Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Passage Function, 07 Lever with Escutcheon,

  • Mfr # 99L-BE-07-F 3 26D LHR

  • Zoro # G816468497


product price: $2,350.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Fire Rated
Yes {Variable}
Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99L-BE-07-F 3 26D LHR
Zoro #
G816468497
UPC #
197163371471
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Door Width
28 to 36
Depth
3.81 in

Details

Exit Device Type
Rim
Fire Rated
Yes {Variable}
Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
Door Handing
Field Reversible
Series
99
Material
VARIES
Item
Rim Exit Devices
Finish
Satin Chrome
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.