Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48 in. Device, Classroom Function, 06 Lever with Escutche

  • Mfr # 99L-06 4 315 LHR

  • Zoro # G114532890


product price: $2,809.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Anodized Aluminum
Color
Black Anodized Aluminum
Depth
1.5
Width
5
Length (In.)
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99L-06 4 315 LHR
Zoro #
G114532890
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
49

Details

Finish
Black Anodized Aluminum
Color
Black Anodized Aluminum
series
99 Series Rim Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.