Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Classroom Function, 06 Lever with Escutcheon

  • Mfr # 99L-06 4 26D LHR

  • Zoro # G509950490


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99L-06 4 26D LHR
Zoro #
G509950490
UPC #
197163145065
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in

Details

Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Rim

Description

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Classroom Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.