Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48 in. Device, Night Latch Function, 17 Lever with Escutc

  • Mfr # 99L-NL-17 4 26D LHR

  • Zoro # G514532971


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Length (In.)
49
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team