
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Passage Function, 03 Lever with Escutcheon,
Mfr # 99L-BE-03-F 4 US10 RHR
Zoro # G509950292
product price:Â $2,646.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Bronze Clear Coated
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99L-BE-03-F 4 US10 RHR
Zoro #
G509950292
UPC #
197163144587
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in
Details
Door Handing
Field Reversible
Finish
Satin Bronze Clear Coated
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Passage Function, 03 Lever with Escutcheon, Less Dogging, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.