
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Classroom Function, Knob with Escutcheon, Mo
Mfr # QEL99K 4 26D
Zoro # G116469705
product price: $3,054.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
48 in
Type
Rim
Door Width
34 to 48
Door Handing
Non-Handed
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL99K 4 26D
Zoro #
G116469705
UPC #
197163381029
Country of Origin
United States
Dimensions
Length (In.)
48 in
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
4-1/2 in
Details
Type
Rim
Door Handing
Non-Handed
Exit Device Type
Rim
Grade
Grade 1
Series
99
Fire Rating - Door Hardware
No
Color
Satin Chrome
Item
Rim Exit Devices
Finish
Satin Chrome
Fire Rated
No
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.