Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Classroom Security Function, 06 Lever with E

  • Mfr # 99L-06-2SI 4 26D LHR

  • Zoro # G516468551


product price: $2,838.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rating - Door Hardware
No
Length (In.)
48 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99L-06-2SI 4 26D LHR
Zoro #
G516468551
UPC #
197163371464
Country of Origin
United States

Dimensions

Length (In.)
48 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Door Width
34 to 48

Details

Grade
Grade 1
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Material
VARIES
Exit Device Type
Rim
Type
Rim
Finish
Satin Chrome
Fire Rated
No
Series
99
Color
Satin Chrome
Door Handing
Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.