
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Exit Only, Less Trim, Accessible, Less Doggi
Mfr # AX99EO-F 4 26D
Zoro # G716468405
product price: $1,696.99
/ea
Free Shipping & Returns
Key Features
Type
Rim
Length (In.)
48 in
Door Handing
Non-Handed
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX99EO-F 4 26D
Zoro #
G716468405
UPC #
197163372904
Country of Origin
Mexico
Dimensions
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-5/8 in
Depth
3.81 in
Door Width
34 to 48
Details
Type
Rim
Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Fire Rating - Door Hardware
Yes {Variable}
Finish
Satin Chrome
Series
99
Material
VARIES
Exit Device Type
Rim
Grade
Grade 1
Item
Rim Exit Devices
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.