Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Exit Only, Less Trim, Hex Key Dogging, Black

  • Mfr # 99EO 4 315

  • Zoro # G716468580


product price: $2,289.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
48 in
Type
Rim
Fire Rating - Door Hardware
No
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99EO 4 315
Zoro #
G716468580
UPC #
197163329595
Country of Origin
United States

Dimensions

Length (In.)
48 in
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
3-5/8 in

Details

Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Fire Rated
No
Exit Device Type
Rim
Item
Rim Exit Devices
Grade
Grade 1
Finish
Black Anodized
Color
Black Anodized
Material
VARIES
Series
99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.