Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, 06 Lever with Escutcheo

  • Mfr # CD99L-NL-06 4 26D RHR

  • Zoro # G716468856


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Type
Rim
Grade
Grade 1
Exit Device Type
Rim
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD99L-NL-06 4 26D RHR
Zoro #
G716468856
UPC #
197163373253
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/2 in
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Depth
3.81 in

Details

Fire Rated
No
Type
Rim
Grade
Grade 1
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Field Reversible
Finish
Satin Chrome
Material
VARIES
Item
Rim Exit Devices
Series
99
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.