Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, Cylinder Only, Hex Key

  • Mfr # 99NL-OP 4 315

  • Zoro # G216468493


product price: $2,435.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Color
Black Anodized
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99NL-OP 4 315
Zoro #
G216468493
UPC #
197163371495
Country of Origin
United States

Dimensions

Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Fits Stile Width
4-1/2 in
Door Width
34 to 48

Details

Fire Rating - Door Hardware
No
Color
Black Anodized
Grade
Grade 1
Exit Device Type
Rim
Series
99
Type
Rim
Finish
Black Anodized
Fire Rated
No
Door Handing
Non-Handed
Item
Rim Exit Devices
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.