Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, Escutcheon Pull, Less D

  • Mfr # LD99NL 4 26D

  • Zoro # G516469640


product price: $1,702.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Exit Device Type
Rim
Door Handing
Non-Handed
Door Width
34 to 48
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD99NL 4 26D
Zoro #
G516469640
UPC #
197163377411
Country of Origin
Mexico

Dimensions

Door Width
34 to 48
Fits Stile Width
4-1/2 in
Length (In.)
48 in
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4

Details

Fire Rated
No
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Material
VARIES
Series
99
Fire Rating - Door Hardware
No
Type
Rim
Item
Rim Exit Devices
Color
Satin Chrome
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.