Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, Escutcheon Pull, Motori

  • Mfr # RXQEL99NL 4 US28

  • Zoro # G116468456


product price: $2,716.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
48 in
Grade
Grade 1
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL99NL 4 US28
Zoro #
G116468456
UPC #
197163381630
Country of Origin
Mexico

Dimensions

Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
4-1/2 in
Door Width
34 to 48

Details

Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Series
99
Color
Satin Aluminum
Item
Rim Exit Devices
Material
VARIES
Fire Rated
No
Door Handing
Non-Handed
Type
Rim
Exit Device Type
Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.