Grade 1 Rim Exit Device, 36-in, Classroom, Less Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Double Cy
- Mfr # LD98L-06-2SI 3 26D RHR
- Zoro # G909949520
product price:Â
$
2,846.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD98L-06-2SI 3 26D RHR
- Zoro #
- G909949520
- UPC #
- 197163116348
- Country of Origin
- United States
- Door Handing
- Right-Hand Reverse
- Finish
- Satin Chrome
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- 1-1/4" Mortise & Rim
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 37 in
Description
Grade 1 Rim Exit Device, 36-in, Classroom, Less Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Double Cylinder Device with Indicator, Satin Chrome Finish, Right-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.