Grade 1 Rim Exit Device, 36-in, Classroom, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1/4

  • Mfr # QEL98L-06 3 26D RHR

  • Zoro # G509949401


product price: $3,207.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL98L-06 3 26D RHR
Zoro #
G509949401
UPC #
197163100798
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/4" Mortise & Rim

Description

Grade 1 Rim Exit Device, 36-in, Classroom, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Right-Hand Reverse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.