
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 03 Lever, 1-1/4-in Mortise & Ri
Mfr # 98L-03-F-2SI 3 26D RHR
Zoro # G509949760
product price:Â $3,073.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98L-03-F-2SI 3 26D RHR
Zoro #
G509949760
UPC #
197163148820
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/4" Mortise & Rim
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Double Cylinder Device with Indicator, Satin Chrome Finish, Right-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.