Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, 36 in., Fire Rated, Night Latch, Less Dogging, 07 Lever, 1-1/4 in. Mortise
- Mfr # 98L-NL-07-F 3 26D LHR
- Zoro # G014532426
product price:Â
$
2,234.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Width
5
Length (In.)
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98L-NL-07-F 3 26D LHR
- Zoro #
- G014532426
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 98 Series Rim Exit Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.