Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, 36 in., Fire Rated, Night Latch, Less Dogging, Electric Latch Retraction
- Mfr # RXEL98L-NL-06-F 3 32D RHR
- Zoro # G814532817
product price:Â
$
3,573.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
1.5
Width
5
Length (In.)
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXEL98L-NL-06-F 3 32D RHR
- Zoro #
- G814532817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1.5
- Width
- 5
- Length (In.)
- 37 in
Details
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- 98 Series Rim Exit Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.