Grade 1 Rim Exit Device, 36 in. Length, Exit Only, Hex Key Dogging, Sex Bolts, Satin Chrome Finish

  • Mfr # 98EO 3 26D SNB

  • Zoro # G714532610


product price:  $1,627.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Width
5
Length (In.)
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption