Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, 36-in, Night Latch, Hex Key Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Sati
- Mfr # 98L-NL-06 3 32D LHR
- Zoro # G509949500
product price:Â
$
2,129.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left-Hand Reverse
Finish
Satin Stainless
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98L-NL-06 3 32D LHR
- Zoro #
- G509949500
- UPC #
- 197163147885
- Country of Origin
- United States
- Door Handing
- Left-Hand Reverse
- Finish
- Satin Stainless
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- 1-1/4" Mortise & Rim
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 37 in
Description
Grade 1 Rim Exit Device, 36-in, Night Latch, Hex Key Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Satin Stainless Steel Finish, Left-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.