Grade 1 Rim Exit Device, 36-in, Night Latch, Hex Key Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Blac

  • Mfr # 98L-NL-07 3 315 LHR

  • Zoro # G909949452


product price:  $2,805.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left-Hand Reverse
Finish
Black Anodized Aluminum
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98L-NL-07 3 315 LHR
Zoro #
G909949452
UPC #
197163147762
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Left-Hand Reverse
Finish
Black Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/4" Mortise & Rim

Description

Grade 1 Rim Exit Device, 36-in, Night Latch, Hex Key Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Black Anodized Aluminum Finish, Left-Hand Reverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.