
Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1
Mfr # QEL98L-NL-06 3 26D LHR
Zoro # G509949371
product price:Â $3,074.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL98L-NL-06 3 26D LHR
Zoro #
G509949371
UPC #
197163100712
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Left-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/4" Mortise & Rim
Description
Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.