Zoro Homepage

Grade 1 Rim Exit Device, 36in, Accessible, Exit Only, Cylinder Dogging, Non-Keyed, Accessible, Sati

  • Mfr # CDAX98EO 3 26D

  • Zoro # G216468943


product price: $1,523.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Handing
Non-Handed
Door Width
28 to 36
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDAX98EO 3 26D
Zoro #
G216468943
UPC #
197163373260
Country of Origin
Mexico

Dimensions

Door Width
28 to 36
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
4-1/2 in

Details

Fire Rated
No
Door Handing
Non-Handed
Exit Device Type
Rim
Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Material
VARIES
Series
98
Color
Satin Chrome
Item
Rim Exit Devices
Type
Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.