Grade 1 Rim Exit Device, 36in, Classroom, Hex Key Dogging, 06 Lever, Dark Bronze Anodized Aluminum

  • Mfr # 98L-06 3 313 LHR

  • Zoro # G516469749


product price:  $2,066.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Series
98
Fire Rated
No
Fits Stile Width
4-1/2 in
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98L-06 3 313 LHR
Zoro #
G516469749
UPC #
197163371198
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/2 in
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4

Details

Color
Dark Bronze
Series
98
Fire Rated
No
Exit Device Type
Rim
Finish
Dark Bronze
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Grade
Grade 1
Item
Rim Exit Devices
Material
VARIES
Type
Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.