
Grade 1 Rim Exit Device, 36in, Classroom, Hex Key Dogging, Fail Safe / Fail Secure Selectable, 06 L
Mfr # E98L-06 3 26D RHR
Zoro # G216469193
product price: $2,564.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Width
28 to 36
Length (In.)
36 in
Door Handing
Right Hand Reverse
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E98L-06 3 26D RHR
Zoro #
G216469193
UPC #
197163042593
Country of Origin
Mexico
Dimensions
Door Width
28 to 36
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Fire Rated
No
Type
Rim
Exit Device Type
Rim
Grade
Grade 1
Material
VARIES
Series
98
Item
Rim Exit Devices
Color
Satin Chrome
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.