Zoro Homepage

Grade 1 Rim Exit Device, 36in, Exit Only, Cylinder Dogging with Indicator, Non-Keyed, Satin Stainle

  • Mfr # CDSI98EO 3 32D

  • Zoro # G216468929


product price: $1,720.99
/ea
Free Shipping & Returns

Key Features

Door Width
28 to 36
Fire Rating - Door Hardware
No
Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSI98EO 3 32D
Zoro #
G216468929
UPC #
197163373277
Country of Origin
Mexico

Dimensions

Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Depth
3.81 in

Details

Fire Rating - Door Hardware
No
Type
Rim
Door Handing
Non-Handed
Grade
Grade 1
Exit Device Type
Rim
Fire Rated
No
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Item
Rim Exit Devices
Series
98
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.