
Grade 1 Rim Exit Device, 36in, Fire Rated, Classroom, Less Dogging, Request to Exit, 06 Lever, 1-1/
Mfr # RX98L-06-F 3 26D RHR
Zoro # G816468411
product price: $2,387.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Type
Rim
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX98L-06-F 3 26D RHR
Zoro #
G816468411
UPC #
197163381302
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Length (In.)
36 in
Details
Door Handing
Right Hand Reverse
Type
Rim
Fire Rated
Yes {Variable}
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Series
98
Exit Device Type
Rim
Finish
Satin Chrome
Item
Rim Exit Devices
Material
VARIES
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.