Grade 1 Rim Exit Device, 36in, Fire Rated, Nightlatch, Less Dogging, Electric Latch Retraction, Pul

  • Mfr # EL98NL-F 3 32D

  • Zoro # G316469215


product price:  $2,773.99
/ea
Free Shipping & Returns

Key Features

Fits Stile Width
4-1/2 in
Finish
Satin Stainless Steel
Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
Yes {Variable}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL98NL-F 3 32D
Zoro #
G316469215
UPC #
197163374359
Country of Origin
Mexico

Dimensions

Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in

Details

Finish
Satin Stainless Steel
Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Color
Satin Stainless Steel
Item
Rim Exit Devices
Series
98
Fire Rated
Yes {Variable}
Exit Device Type
Rim
Door Handing
Non-Handed
Grade
Grade 1
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.