
Grade 1 Rim Exit Device, 36in, Fire Rated, Nightlatch, Less Dogging, Pull, 1-1/4in Mortise & Rim, B
Mfr # 98NL-F 3 315
Zoro # G716469952
product price: $2,719.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Fire Rated
Yes {Variable}
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98NL-F 3 315
Zoro #
G716469952
UPC #
197163371235
Country of Origin
United States
Dimensions
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Details
Fire Rated
Yes {Variable}
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Item
Rim Exit Devices
Grade
Grade 1
Door Handing
Non-Handed
Material
VARIES
Finish
Black Anodized
Color
Black Anodized
Series
98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.