Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, 36in, Fire Rated, Nightlatch, Less Dogging, Request to Exit, Pull, 1-1/4in

  • Mfr # RX98NL-F 3 32D

  • Zoro # G416468361


product price: $2,121.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Fits Stile Width
4-1/2 in
Color
Satin Stainless Steel
Grade
Grade 1
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX98NL-F 3 32D
Zoro #
G416468361
UPC #
197163381319
Country of Origin
Mexico

Dimensions

Length (In.)
36 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Depth
3.81 in

Details

Color
Satin Stainless Steel
Grade
Grade 1
Fire Rated
Yes {Variable}
Door Handing
Non-Handed
Material
VARIES
Type
Rim
Finish
Satin Stainless Steel
Item
Rim Exit Devices
Exit Device Type
Rim
Series
98
Fire Rating - Door Hardware
Yes {Variable}

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.