
Grade 1 Rim Exit Device, 36in Length, Dummy, Hex Key Dogging, Pull, Dark Bronze Anodized Aluminum F
Mfr # 98DT 3 313
Zoro # G416469696
product price: $1,726.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98DT 3 313
Zoro #
G416469696
UPC #
197163371174
Country of Origin
United States
Dimensions
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Details
Fire Rated
No
Type
Rim
Exit Device Type
Rim
Material
VARIES
Fire Rating - Door Hardware
No
Series
98
Color
Dark Bronze
Item
Rim Exit Devices
Door Handing
Non-Handed
Grade
Grade 1
Finish
Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.