
Grade 1 Rim Exit Device, 36in Length, Dummy, Less Dogging, Motorized Latch Retraction, Request to E
Mfr # LXRXQEL98DT 3 26D
Zoro # G716469525
product price: $2,866.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Type
Rim
Length (In.)
36 in
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXRXQEL98DT 3 26D
Zoro #
G716469525
UPC #
197163377558
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Depth
3.81 in
Details
Fire Rated
No
Item
Rim Exit Devices
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Door Handing
Non-Handed
Series
98
Color
Satin Chrome
Material
VARIES
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.