
Grade 1 Rim Exit Device, 36in Length, Exit Only, Hex Key Dogging, Quiet Mechanical, Satin Chrome Fi
Mfr # QM98EO 3 26D
Zoro # G316469918
product price: $1,550.99
/ea
Free Shipping & Returns
Key Features
Door Width
28 to 36
Fire Rating - Door Hardware
No
Grade
Grade 1
Series
98
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM98EO 3 26D
Zoro #
G316469918
UPC #
197163381067
Country of Origin
Mexico
Dimensions
Door Width
28 to 36
Length (In.)
36 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Grade
Grade 1
Series
98
Color
Satin Chrome
Fire Rated
No
Material
VARIES
Type
Rim
Item
Rim Exit Devices
Finish
Satin Chrome
Exit Device Type
Rim
Door Handing
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.