
Grade 1 Rim Exit Device, 36in Length, Fire Rated, Exit Only, Less Dogging, Motorized Latch Retracti
Mfr # RXQEL98EO-F 3 315
Zoro # G916468670
product price: $3,315.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-1/2 in
Finish
Black Anodized
Grade
Grade 1
Exit Device Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXQEL98EO-F 3 315
Zoro #
G916468670
UPC #
197163381425
Country of Origin
Mexico
Dimensions
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Door Width
28 to 36
Depth
3.81 in
For Door Thickness
1-3/4" to 2-1/4"
Details
Finish
Black Anodized
Grade
Grade 1
Exit Device Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Type
Rim
Door Handing
Non-Handed
Material
VARIES
Series
98
Item
Rim Exit Devices
Color
Black Anodized
Fire Rated
Yes {Variable}
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.