
Grade 1 Rim Exit Device, 36in, Nightlatch, Hex Key Dogging, Motorized Latch Retraction, Cylinder On
Mfr # HDQEL98NL-OP 3 26D
Zoro # G316469079
product price: $2,363.99
/ea
Free Shipping & Returns
Key Features
Door Width
28 to 36
Fire Rating - Door Hardware
No
Fits Stile Width
4-1/2 in
Exit Device Type
Rim
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDQEL98NL-OP 3 26D
Zoro #
G316469079
UPC #
197163374656
Country of Origin
Mexico
Dimensions
Door Width
28 to 36
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Door Handing
Non-Handed
Fire Rated
No
Finish
Satin Chrome
Material
VARIES
Color
Satin Chrome
Type
Rim
Series
98
Item
Rim Exit Devices
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.