
Grade 1 Rim Exit Device, 36in, Nightlatch, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1/
Mfr # QEL98L-NL-06 3 26D RHR
Zoro # G916469882
product price:Â $2,959.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Exit Device Type
Rim
Depth
3.81 in
Type
Rim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL98L-NL-06 3 26D RHR
Zoro #
G916469882
UPC #
197163380947
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Details
Exit Device Type
Rim
Type
Rim
Fire Rated
No
Item
Rim Exit Devices
Material
VARIES
Door Handing
Right Hand Reverse
Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Series
98
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.