Zoro Homepage

Grade 1 Rim Exit Device, 36in, Nightlatch, Less Dogging, Pull, 1-1/4in Mortise & Rim, Satin Stainle

  • Mfr # LD98NL 3 32D

  • Zoro # G416469054


product price: $1,672.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Length (In.)
36 in
Grade
Grade 1
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD98NL 3 32D
Zoro #
G416469054
UPC #
197163377374
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Depth
3.81 in

Details

Fire Rated
No
Grade
Grade 1
Type
Rim
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Finish
Satin Stainless Steel
Item
Rim Exit Devices
Series
98
Material
VARIES
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.