Zoro Homepage

Grade 1 Rim Exit Device, 48 in. Length, Exit Only, Hex Key Dogging, Aged Bronze Finish, Non-Handed

  • Mfr # 98EO 4 643E

  • Zoro # G314532638


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Color
Aged Bronze
Depth
1.5
Width
5
Length (In.)
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98EO 4 643E
Zoro #
G314532638
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
49

Details

Finish
Aged Bronze
Color
Aged Bronze
series
98 Series Rim Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.