
Grade 1 Rim Exit Device, 48-in Length, Exit Only, Hex Key Dogging, Hurricane Rated, Satin Chrome Fin
Mfr # HH98EO 4 26D
Zoro # G509949296
product price: $1,744.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH98EO 4 26D
Zoro #
G509949296
UPC #
197163130917
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Rim Exit Device, 48-in Length, Exit Only, Hex Key Dogging, Hurricane Rated, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.