Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, 48-in, Night Latch, Hex Key Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Brig
- Mfr # 98L-NL-06 4 US3 RHR
- Zoro # G709949621
product price:Â
$
2,560.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right-Hand Reverse
Finish
Bright Brass
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98L-NL-06 4 US3 RHR
- Zoro #
- G709949621
- UPC #
- 197163147830
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 49 in
Details
- Door Handing
- Right-Hand Reverse
- Finish
- Bright Brass
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- 1-1/4" Mortise & Rim
Description
Grade 1 Rim Exit Device, 48-in, Night Latch, Hex Key Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Bright Brass Finish, Right-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.