Grade 1 Rim Exit Device, 48 in., Night Latch, Hex Key Dogging, 06 Lever, 1-1/4 in. Mortise & Rim, S

  • Mfr # 98L-NL-06 4 26D RHR

  • Zoro # G114532388


product price:  $1,999.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Length (In.)
49
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98L-NL-06 4 26D RHR
Zoro #
G114532388
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
49
Width
5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
98 Series Rim Exit Device

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.