
Grade 1 Rim Exit Device, 48-in, Night Latch, Hex Key Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Sati
Mfr # 98L-NL-07 4 US28 RHR
Zoro # G509949524
product price:Â $2,010.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right-Hand Reverse
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98L-NL-07 4 US28 RHR
Zoro #
G509949524
UPC #
197163147748
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in
Details
Door Handing
Right-Hand Reverse
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/4" Mortise & Rim
Description
Grade 1 Rim Exit Device, 48-in, Night Latch, Hex Key Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Satin Aluminum Clear Anodized Finish, Right-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.