Shop SCHLAGE
See all product information
Create Account
Grade 1 Exit Lock Mortise Lock, Longitude Lever, A Rose, Satin Stainless Steel Finish, Field Rever
- Mfr # L9025 LONA 630
- Zoro # G614538804
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
5.5
Length (In.)
1.25 in
Width
5.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9025 LONA 630
- Zoro #
- G614538804
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.5
- Length (In.)
- 1.25 in
- Width
- 5.25
Details
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.