Grade 1 Rim Exit Device, 48-in, Night Latch, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1

  • Mfr # QEL98L-NL-06 4 US4 LHR

  • Zoro # G709949669


product price:  $3,261.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left-Hand Reverse
Finish
Satin Brass
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL98L-NL-06 4 US4 LHR
Zoro #
G709949669
UPC #
197163100651
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in

Details

Door Handing
Left-Hand Reverse
Finish
Satin Brass
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/4" Mortise & Rim

Description

Grade 1 Rim Exit Device, 48-in, Night Latch, Less Dogging, Motorized Latch Retraction, 06 Lever, 1-1/4-in Mortise & Rim, Satin Brass Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.