
Grade 1 Rim Exit Device, 48in, Classroom, Hex Key Dogging, 06 Lever, Satin Stainless Steel Finish,
Mfr # 98L-06 4 32D LHR
Zoro # G616469694
product price:Â $2,264.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Stainless Steel
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98L-06 4 32D LHR
Zoro #
G616469694
UPC #
197163371204
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Depth
3.81 in
Door Width
34 to 48
Fits Stile Width
4-1/2 in
Details
Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Stainless Steel
Exit Device Type
Rim
Material
VARIES
Type
Rim
Door Handing
Left Hand Reverse
Item
Rim Exit Devices
Color
Satin Stainless Steel
Series
98
Fire Rated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.