Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, 48in, Fire Rated, Nightlatch, Less Dogging, Pull, 1-1/4in Mortise & Rim, S

  • Mfr # 98NL-F 4 32D

  • Zoro # G216469933


product price: $2,142.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Door Width
34 to 48
Series
98
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98NL-F 4 32D
Zoro #
G216469933
UPC #
197163371242
Country of Origin
United States

Dimensions

Door Width
34 to 48
Depth
3.81 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Series
98
Grade
Grade 1
Exit Device Type
Rim
Item
Rim Exit Devices
Door Handing
Non-Handed
Fire Rating - Door Hardware
Yes {Variable}
Fire Rated
Yes {Variable}
Material
VARIES
Type
Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.